NF-D-MF-12/24V

Item #: 0215829

Cat #: NFDMF1224V

UPC:

Company wide:
0 in stock
Documents & Guides
In-Line LED Dimmer, Input/Output Voltage 12-24VDC, Output 1 Channel, Static Power Consumption < 1 Watt, Load Limit 24W (12V), 48W (24V), Length: 2.40” (61mm), Width: 1.30” (33mm), Height: 1.26” (32mm)

Overview

In-Line LED Dimmer, Input/Output Voltage 12-24VDC, Output 1 Channel, Static Power Consumption < 1 Watt, Load Limit 24W (12V), 48W (24V), Length: 2.40” (61mm), Width: 1.30” (33mm), Height: 1.26” (32mm)
Also known as: NFDMF1224V, NOVNFDMF1224V

Specifications

Type: Control, In-Line
Volts DC: 12/24
Type: Control, In-Line
Volts DC: 12/24