L331164 ULTRASAFE 750V-100A 22MM 2P

Item #: 0213570

Cat #: US222I

UPC: 782001311322

Call for price
Company wide:
0 in stock
Documents & Guides
The innovative and comprehensive UltraSafe range of Mersen fuse-holders. Modular fuse-holders are finger-safe under IEC standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). Modular fuse-holders are available in 1, 2, 3 or 4 poles, with or without visual blown fuse indicator, in UL + IEC version. Multi-pole units can also be field assembled by ordering pin-ties assembly kit. In this size, the range also offers the possibility to use microswitches (suppli

Overview

The innovative and comprehensive UltraSafe range of Mersen fuse-holders. Modular fuse-holders are finger-safe under IEC standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). Modular fuse-holders are available in 1, 2, 3 or 4 poles, with or without visual blown fuse indicator, in UL + IEC version. Multi-pole units can also be field assembled by ordering pin-ties assembly kit. In this size, the range also offers the possibility to use microswitches (suppli
Also known as: 782001311322, US222I, FRZUS222I

Specifications

No Specifications Available