CRS-H E-Z1016-8392 E-Z1016 F P DSS

Item #: 0212069

Cat #: E-Z1016-8392

UPC: 662275120809

$ 82.18 EA
Company wide:
0 in stock
Documents & Guides
CRO E-Z1016-8392-COH CAM-LOC CAM-LOK FEMALE PLUG 600V 400A WHITE NON-VALCANIZED 2-SET SCREWS 2/0-4/0 NEAMA 3R TPE SLEEVE BRASS CONTACT

Overview

CRO E-Z1016-8392-COH CAM-LOC CAM-LOK FEMALE PLUG 600V 400A WHITE NON-VALCANIZED 2-SET SCREWS 2/0-4/0 NEAMA 3R TPE SLEEVE BRASS CONTACT
Also known as: 662275120809, E-Z1016-8392, CROEZ10168392

Specifications

Gender: Female
Type: Double Set Screw
Color: White
Gender: Female
Color: White
Type: Double Set Screw