Concrete Underground Pull Box, 24-1/8" x 12-3/4" x 12"

Item #: 0211426

Cat #: HN1324B

UPC:

$ 86.17 EA
Company wide:
0 in stock
Documents & Guides
Concrete Underground Pull Box, 24-1/8" x 12-3/4" x 12", 144 lbs

Overview

Concrete Underground Pull Box, 24-1/8" x 12-3/4" x 12", 144 lbs
Also known as: HN1324B, JEN100001975

Specifications

Height: 12 in
Length: 24 in
Width: 12.75 in
Height: 12 in
Width: 12.75 in
Length: 24 in