Fuse, Tri-Onic-«, 250V AC/DC, 20A, Time-Delay, Class RK5, TR Series -á

Item #: 0211336

Cat #: TR20R

UPC: 782001747848

Company wide:
0 in stock
Fuse, Tri-Onic-«, 250 Volt AC/DC, 20 Amp, Time-Delay, Class RK5, TR Series -á

Overview

Fuse, Tri-Onic-«, 250 Volt AC/DC, 20 Amp, Time-Delay, Class RK5, TR Series -á
Also known as: 782001747848, TR20R, FRZTR20R

Specifications

Speed: Time Delay, Slow Blow
Amps: 20
Class: RK5
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Amps: 20
Volts AC: 250
Interrupt Rating DC: 20 kA