Conduit Body, Type LB, 2-1/2", Form 8, Iron Alloy

Item #: 0210393

Cat #: LB78

UPC: 782274516004

$ 449.65 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LB, 2-1/2 Inch, Form 8, Iron Alloy, For Use With Rigid/IMC Conduit.

Overview

Conduit Body, Type LB, 2-1/2 Inch, Form 8, Iron Alloy, For Use With Rigid/IMC Conduit.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274516004, LB78, CROLB78

Specifications

Type: Type LB
Material: Iron Alloy
Hub Diameter: 2 1/2 in
Type: Type LB
Hub Diameter: 2 1/2 in
Material: Iron Alloy