INDUSTRIAL UNIT HEATER 600V 5KW 17060 BTU

Item #: 0200125

Cat #: EUH05B84CT

UPC: 781052023116

$ 856.47 EA
Company wide:
0 in stock
Documents & Guides
INDUSTRIAL UNIT HEATER 600V 5KW 17060 BTU

Overview

INDUSTRIAL UNIT HEATER 600V 5KW 17060 BTU
Also known as: 781052023116, EUH05B84CT, ELMEUH05B84CT

Specifications

No Specifications Available