CRS-H AP20467 200A 3W4P ARKTE PLG 1

Item #: 0199001

Cat #: AP20467

UPC: 782274039909

$ 2963.08 EA
Company wide:
0 in stock
Documents & Guides
CRS-H AP20467 3W-4P 200A PLUG

Overview

CRS-H AP20467 3W-4P 200A PLUG
Also known as: 782274039909, AP20467, CROAP20467

Specifications

Amps: 200
Amps: 200