CRS-H 2102B SW- BRS-DP 15A 277V SWI

Item #: 0196543

Cat #: 2102B

UPC: 662276377837

$ 1799.38 EA
Company wide:
0 in stock
Documents & Guides

Overview

CRO2102B
Also known as: 662276377837, 2102B, CRO2102B

Specifications

Type: Switch
Color: Natural
Gangs: 1
Type: Switch
Gangs: 1
Color: Natural