4S 3 1/2 DEEP BOX - RED

Item #: 0196082

Cat #: TP413RED

UPC: 662279047768

$ 109.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 3/4", 4", Red, Conduit (no clamps), Welded, 3-1/2", Steel, (8) 1/2", (1) 3/4" C, (4) 3/4", (4) 1", 50.0 cubic inch capacity

Overview

Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 3/4", 4", Red, Conduit (no clamps), Welded, 3-1/2", Steel, (8) 1/2", (1) 3/4" C, (4) 3/4", (4) 1", 50.0 cubic inch capacity

Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method for the installation of electrical devices (switches, receptacles, fans, lights, etc.). The boxes are also available in red for fire alarm applications.

Also known as: 662279047768, TP413RED, CROTP413RED

Specifications

Color: Red
Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 46 in³
Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 46 in³