700V 15A SEMICOND FUSE

Item #: 0190610

Cat #: A70P15-1

UPC: 782001947088

Company wide:
0 in stock
Documents & Guides
700V 15A SEMICOND FUSE

Overview

700V 15A SEMICOND FUSE
Also known as: 782001947088, A70P15-1, FRZA70P151

Specifications

Mounting: Clip
Mounting: Clip