1 IN Rigid Clamp Snap On Steel

Item #: 0189941

Cat #: 412

UPC: 784564104120

Company wide:
0 in stock
Documents & Guides
1 1H STEEL CONDUIT CLAMP

Overview

1 1H STEEL CONDUIT CLAMP

Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.

Also known as: 784564104120, 412, CRO412

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: 1-Hole