PVC Gasket with Steel Ring, 2"

Item #: 0189932

Cat #: SG6

UPC: 784564220066

$ 6.28 EA
Company wide:
75 in stock
Documents & Guides
PVC Gasket with Steel Ring, Self Retaining, Size: 2 Inch, For Use With Liquidtight Conduit Fittings.

Overview

PVC Gasket with Steel Ring, Self Retaining, Size: 2 Inch, For Use With Liquidtight Conduit Fittings.
Also known as: 784564220066, SG6, CROSG6

Specifications

Material: Neoprene, Steel
Diameter: 2 in
Material: Neoprene, Steel
Diameter: 2 in