Wall Mount for Model Number - IP360IR6M

Item #: 0187484

Cat #: WMT360

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Mount for Model Number - IP360IR6M

Overview

Wall Mount for Model Number - IP360IR6M

Wall Mount for Model Number - IP360IR6M

Also known as: WMT360, ONIWMT360

Specifications

Color: Black
Height: 10.300 in
Width: 10.300 in
Depth: 1.080 in
Color: Black
Width: 10.300 in
Height: 10.300 in
Depth: 1.080 in