Fuse, 30A, 600VAC, 300VDC, Class CC, Time Delay

Item #: 0185982

Cat #: ATQ30

UPC: 782001904630

Company wide:
0 in stock
Fuse, 30 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Overview

Fuse, 30 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
Also known as: 782001904630, ATQ30, FRZATQ30

Specifications

Volts AC: 500
Speed: Time Delay, Slow Blow
Amps: 30
Volts DC: 300
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Amps: 30
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Class: Midget