25 ft. Extension Cord M4 Connectors

Item #: 0181570

Cat #: M4M102B-M4F25

UPC: 662277099363

Call for price
Company wide:
0 in stock
Documents & Guides
25 ft. Extension Cable Connector for MC Type 4, 2000V, 10 AWG. UL Listed. Includes: (1) Male and (1) Female Connector.

Overview

25 ft. Extension Cable Connector for MC Type 4, 2000V, 10 AWG. UL Listed. Includes: (1) Male and (1) Female Connector.
Also known as: 662277099363, M4M102B-M4F25, CROM4M102BM4F25

Specifications

Length: 25 ft
Type: MC4 Connector
Length: 25 ft
Type: MC4 Connector