Steel Pull Box Lid, 14" x 13-1/4" x 1/2", Black

Item #: 0177961

Cat #: HT1017-L01-P

UPC:

$ 320.64 EA
Company wide:
0 in stock
Documents & Guides
Steel Pull Box Lid, Painted Black, 14" x 13-1/4" x 1/2", 45 lbs

Overview

Steel Pull Box Lid, Painted Black, 14" x 13-1/4" x 1/2", 45 lbs
Also known as: HT1017-L01-P, JEN100002045

Specifications

Height: 1/2 in
Length: 14 in
Width: 13.25 in
Height: 1/2 in
Width: 13.25 in
Length: 14 in