Conduit Clamp, Type: Parallel, Size: 2", Material: Iron

Item #: 0172089

Cat #: PARC200HD

UPC: 784564255358

$ 17.83 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp, Type: Parallel, Size: 2 Inch, Material: Iron/Galvanized

Overview

Conduit Clamp, Type: Parallel, Size: 2 Inch, Material: Iron/Galvanized
Also known as: 784564255358, PARC200HD, CROPARC200HD

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in