2 LINK-SEAL ENVIRONMENTAL CNDT SEAL

Item #: 0164901

Cat #: LSA300C06

UPC: 782274997582

$ 252.48 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Link-Seal environmental seal, Carbon steel/zinc, EPDM, 2", Used with cast/cored hole, plastic sleeve, steel sleeve, 4" hole diameter

Overview

Eaton Crouse-Hinds series Link-Seal environmental seal, Carbon steel/zinc, EPDM, 2", Used with cast/cored hole, plastic sleeve, steel sleeve, 4" hole diameter

Eaton Crouse-Hinds series Link-Seal is the quick, economical way to seal around conduit in concrete walls, floors and casings. Link-Seal is a modular mechanical seal used for any type of penetration.

Also known as: 782274997582, LSA300C06, CROLSA300C06

Specifications

Diameter: 5 in
Material: Steel
Finish: Zinc
Diameter: 5 in
Finish: Zinc
Material: Steel