ETN S10N06A07M 7.5 KVA Buck Boost T

Item #: 0163968

Cat #: UNF805SA

UPC: 782274101897

$ 521.78 EA
Company wide:
0 in stock
Documents & Guides
CROUSE UNF805-SA 3" AL UNION

Overview

CROUSE UNF805-SA 3" AL UNION
Also known as: 782274101897, UNF805SA, CROUNF805SA

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum