60/100A ANG ADPT FOR BACK BX

Item #: 0159093

Cat #: AJA6

UPC: 782274030005

$ 260.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series AJA angle adapter, 60A/100A/150A, Cast aluminum

Overview

Eaton Crouse-Hinds series AJA angle adapter, 60A/100A/150A, Cast aluminum

AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.

Also known as: 782274030005, AJA6, CROAJA6

Specifications

Amps: 600, 100
Type: Angle Adapter
Color: Natural
Amps: 600, 100
Color: Natural
Type: Angle Adapter