250V 4A 5X20MM FUSE

Item #: 0158668

Cat #: GGA4

UPC: 782001810184

Company wide:
0 in stock
Documents & Guides
250V Time Delay Glass 5mm x 20mm

Overview

250V Time Delay Glass 5mm x 20mm
Also known as: 782001810184, GGA4, FRZGGA4

Specifications

Mounting: Clip
Mounting: Clip