
Fuse, Amp-Trap 2000®, 600V AC/DC, 60A, Time-Delay, Class RK1, A6D Series, Smart-Spot
Item #: 0157920
Cat #: A6D60R
UPC: 782001992040
Company wide:
0
in stock
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 60 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot
Amp-Trap 2000 SmartSpot time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace 600V Class H, K or RK5 fuses already installed in the field. 600 Volts 60 amps.
Also known as: 782001992040, A6D60R, FRZA6D60R
Specifications
| Class: | RK1 |
| Speed: | Time Delay |
| Type: | Fuse, Indicating |
| Amps: | 60 |
| Mounting: | Clip |
| Interrupt Rating DC: | 200 kA |
| Class: | RK1 |
| Type: | Fuse, Indicating |
| Mounting: | Clip |
| Speed: | Time Delay |
| Amps: | 60 |
| Interrupt Rating DC: | 200 kA |