NF-C-8-Y

Item #: 0153970

Cat #: NF-C-8-Y Y-CABLE

UPC:

Company wide:
0 in stock
Documents & Guides
Y Cable, 8 Male/1 Female, Length: 15.75", For Use With NOVA LED Pro Series, Design Series, and Static Color Series Models

Overview

Y Cable, 8 Male/1 Female, Length: 15.75", For Use With NOVA LED Pro Series, Design Series, and Static Color Series Models
Also known as: NF-C-8-Y Y-CABLE, NOVNFC8Y

Specifications

Length: 15 3/4 in
Material: Vinyl
Type: Power Cord, "Y" Adapter
Length: 15 3/4 in
Type: Power Cord, "Y" Adapter
Material: Vinyl