CRS-H NPR6464 60A 3W4P ARKTE NONMET

Item #: 0152407

Cat #: NPR6464

UPC: 782274746098

$ 1583.51 EA
Company wide:
0 in stock
Documents & Guides
CRS-H NPR6464 60A 3W4P ARKTE

Overview

CRS-H NPR6464 60A 3W4P ARKTE
Also known as: 782274746098, NPR6464, CRONPR6464

Specifications

Amps: 60
Amps: 60