CRS-H ARE6425 60A 3W4P ARKTE RCPT A

Item #: 0145812

Cat #: ARE6425

UPC: 782274082400

$ 1401.89 EA
Company wide:
0 in stock
Documents & Guides

Overview

480V WELDING
Also known as: 782274082400, ARE6425, CROARE6425

Specifications

Color: Natural
Amps: 60
Color: Natural
Amps: 60