Conduit Body, Type OELB, Size: 1", Explosion-Proof, Aluminum

Item #: 0144915

Cat #: OELB3 SA

UPC: 782274277844

$ 187.81 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type OELB, Size: 1 Inch, Explosion-Proof, Aluminum

Overview

Conduit Body, Type OELB, Size: 1 Inch, Explosion-Proof, Aluminum

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274277844, OELB3 SA, CROOELB3SA

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 in
Type: Type LB
Hub Diameter: 1 in
Material: Aluminum