Conduit Body, Type OET, Size: 1", Explosion-Proof, Aluminum

Item #: 0144896

Cat #: OET3 SA

UPC: 782274277813

$ 201.69 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type OET, Size: 1 Inch, Explosion-Proof, Aluminum

Overview

Conduit Body, Type OET, Size: 1 Inch, Explosion-Proof, Aluminum

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274277813, OET3 SA, CROOET3SA

Specifications

Type: Type T
Material: Aluminum
Hub Diameter: 1 in
Type: Type T
Hub Diameter: 1 in
Material: Aluminum