100A 4W4P PLG CAB GRP FAST RNG 1 1/2 REV

Item #: 0143638

Cat #: APJ10477 S22

UPC: 662283151550

$ 1896.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Reversed contacts, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Reversed contacts, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 662283151550, APJ10477 S22, CROAPJ10477S22

Specifications

Type: Plug
Type: Plug