30A 2W3P ARK DF INTLCK RCPT THRU HUB 3/4

Item #: 0142822

Cat #: FSQC2320

UPC: 782274417318

$ 2492.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite FSQC interlocked receptacle with switch, 30A, Through feed, Two-wire, three-pole, Brass contacts, Copper-free aluminum, Spring door, 3/4", Two-pole switch, 120-600 Vac

Overview

Eaton Crouse-Hinds series Arktite FSQC interlocked receptacle with switch, 30A, Through feed, Two-wire, three-pole, Brass contacts, Copper-free aluminum, Spring door, 3/4", Two-pole switch, 120-600 Vac

Crouse-Hinds series Arktite FSQC interlocked receptacles are used to supply power to portable electrical equipment, such as hand lamps, lighting systems, power tools, conveyors and welders. Applicable in areas which are hazardous due to the presence of flammable vapors or gases and combustible dusts. Ideal for petroleum refineries, chemical and petrochemical plants, and facilities for processing and handling grain, flour and starch.

Also known as: 782274417318, FSQC2320, CROFSQC2320

Specifications

Type: Receptacle, Pin, Wet Location, Interlocked
Color: Metallic
Amps: 30
Type: Receptacle, Pin, Wet Location, Interlocked
Amps: 30
Color: Metallic