Vaporgard Incandescent Luminaire Component

Item #: 0141673

Cat #: VDA25

UPC: 782274669809

$ 211.90 EA
Company wide:
0 in stock
Documents & Guides
CROUSE HINDS VDA25 Vaporgard Incandescent Luminaire Component 150W, 3/4" PENDANT

Overview

CROUSE HINDS VDA25 Vaporgard Incandescent Luminaire Component 150W, 3/4" PENDANT
Also known as: 782274669809, VDA25, CROVDA25

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Mounting: Pendant
Wattage: 150
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Pendant
Light Technology: Incandescent
Volts AC: 120
Wattage: 150