Chance Load Break Cutout Bypass Tool

Item #: 0140965

Cat #: USJJ-008-S

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
27 kV, Chance Load Break Cutout Bypass Tool, Weight: 1 lb 2 oz.

Overview

27 kV, Chance Load Break Cutout Bypass Tool, Weight: 1 lb 2 oz.
Also known as: USJJ-008-S, UTSUSJJ008S

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Heavy duty durable multi-bay enclosures design for indoor industrial applications. This Heavy-Duty Disconnect Gray Inside LP Type 12, A90XM4018FTCLPG item measures 90.12x40.25x18.12in with material of Steel color Gray.
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

Type: Load Break Cutout Bypass Tool, Cutout Bypass Tool
Volts AC: 27kV
Type: Load Break Cutout Bypass Tool, Cutout Bypass Tool
Volts AC: 27kV