Search results

23 Items found
Utility Solutions

Cutout & S&C SMD-20, Power Fuse Bypass

Item #: 0140899
CAT #: USJJ-005-S
UPC:
Company wide:
Utility Solutions

Load-Ranger, 27 kV - 38 kV, 900 Amp

Item #: 0140839
CAT #: USLR-XLT-2
UPC:
Company wide:
Utility Solutions

Load-Ranger, 27 kV, 900 Amp

Item #: 0140719
CAT #: USLR-XLT-1
UPC:
Company wide:
Utility Solutions

Break-Safe, 27 kV, 300 A, Floating Head

Item #: 0047845
CAT #: USBS-27-1-PS
UPC:
Company wide:
Utility Solutions

Cutout & S&C SMD-20, Power Fuse Bypass

Item #: 0140957
CAT #: USJJ-007-S
UPC:
Company wide:
Utility Solutions

15 kV, ABB Load Break Cutout Bypass Tool

Item #: 0140897
CAT #: USJJ-004-S
UPC:
Company wide:
Utility Solutions

ABB Load Break Cutout Bypass Tool

Item #: 0141006
CAT #: USJJ-009-S
UPC:
Company wide:
Utility Solutions

Fuse Tube, SMU-20

Item #: 0141068
CAT #: GRAB-IT-3
UPC:
Company wide:
Utility Solutions

Load-Ranger, 27 kV, 900 Amp

Item #: 0140820
CAT #: USLR-XLT-1P
UPC:
Company wide:
Utility Solutions

Cutout & S&C SMD-20, Power Fuse Bypass

Item #: 0140954
CAT #: USJJ-006-S
UPC:
Company wide:
Utility Solutions

Chance Load Break Cutout Bypass Tool

Item #: 0140965
CAT #: USJJ-008-S
UPC:
Company wide:
Utility Solutions

Load-Ranger, 27 kV - 38 kV, 900 Amp

Item #: 0140856
CAT #: USLR-XLT-2P
UPC:
Company wide:
Utility Solutions

Fuse Tube, 100 and 200 Amp

Item #: 0141045
CAT #: GRAB-IT-2
UPC:
Company wide:
Utility Solutions

Break-Safe, 46 kV, 200 A, Floating Head

Item #: 0047953
CAT #: USBS-46-1-PS
UPC:
Company wide:
Utility Solutions

Break-Safe, 15 kV, 300 A, Duckbill Head

Item #: 0047844
CAT #: USBS-15-2-PS
UPC:
Company wide:
Utility Solutions

Fuse Tube, 100 Amp

Item #: 0141023
CAT #: GRAB-IT-1
UPC:
Company wide:
Utility Solutions

Break-Safe, 27 kV, 300 A, Duckbill Head

Item #: 0047951
CAT #: USBS-27-2-PS
UPC:
Company wide:
Utility Solutions

15 kV, Cutout Bypass Tool

Item #: 0140862
CAT #: USJJ-001-S
UPC:
Company wide:
Utility Solutions

27 kV, Cutout Bypass Tool

Item #: 0140871
CAT #: USJJ-002-S
UPC:
Company wide:
Utility Solutions

Break-Safe, 46 kV, 200 A, Duckbill Head

Item #: 0047959
CAT #: USBS-46-2-PS
UPC:
Company wide:
Utility Solutions

Break-Safe, 15 kV, 300 A, Floating Head

Item #: 0047730
CAT #: USBS-15-1-PS
UPC:
Company wide:
Utility Solutions

15 kV, Load Break Cutout Bypass Tool

Item #: 0140885
CAT #: USJJ-003-S
UPC:
Company wide:
Utility Solutions

UTILITY METALS P200S040-GALV

Item #: 2194746
CAT #: P200S040-GALV
UPC:
Company wide:
Utility Solutions

Cutout & S&C SMD-20, Power Fuse Bypass

38 kV Cutout & S&C SMD-20, 15 kV Power Fuse Bypass Tool. Weight: 1 lb 3 oz.
Item #: 0140899
CAT #: USJJ-005-S
UPC:
Company wide:
Utility Solutions

Load-Ranger, 27 kV - 38 kV, 900 Amp

Load-Ranger, 27 kV - 38 kV, 900 Amp, Includes: Counter
Item #: 0140839
CAT #: USLR-XLT-2
UPC:
Company wide:
Utility Solutions

Load-Ranger, 27 kV, 900 Amp

Load-Ranger, 27 kV, 900 Amp, Includes: Counter
Item #: 0140719
CAT #: USLR-XLT-1
UPC:
Company wide:
Utility Solutions

Break-Safe, 27 kV, 300 A, Floating Head

Break-Safe, 27 kV, 300 Amp, Floating Head, Load Break and Pick-up Tool
Item #: 0047845
CAT #: USBS-27-1-PS
UPC:
Company wide:
Utility Solutions

Cutout & S&C SMD-20, Power Fuse Bypass

38 kV, Cutout & S&C SMD-20, Power Fuse Bypass Tool. Weight: 1 lb 14 oz.
Item #: 0140957
CAT #: USJJ-007-S
UPC:
Company wide:
Utility Solutions

15 kV, ABB Load Break Cutout Bypass Tool

15 kV, ABB Load Break Cutout Bypass Tool, Weight: 15 oz
Item #: 0140897
CAT #: USJJ-004-S
UPC:
Company wide:
Utility Solutions

ABB Load Break Cutout Bypass Tool

27 kV, ABB Load Break Cutout Bypass Tool, Weight: 1 lb 2 oz.
Item #: 0141006
CAT #: USJJ-009-S
UPC:
Company wide:
Utility Solutions

Fuse Tube, SMU-20

Fuse Tube, SMU-20, Dimensions: 6" x 4.5" x 4", Weight: 15 oz.
Item #: 0141068
CAT #: GRAB-IT-3
UPC:
Company wide:
Utility Solutions

Load-Ranger, 27 kV, 900 Amp

Load-Ranger, 27 kV, 900 Amp, Includes: Counter for Padmount Application
Item #: 0140820
CAT #: USLR-XLT-1P
UPC:
Company wide:
Utility Solutions

Cutout & S&C SMD-20, Power Fuse Bypass

27 kV, Cutout & S&C SMD-20, Power Fuse Bypass Tool. Weight: 1 lb 4 oz.
Item #: 0140954
CAT #: USJJ-006-S
UPC:
Company wide:
Utility Solutions

Chance Load Break Cutout Bypass Tool

27 kV, Chance Load Break Cutout Bypass Tool, Weight: 1 lb 2 oz.
Item #: 0140965
CAT #: USJJ-008-S
UPC:
Company wide:
Utility Solutions

Load-Ranger, 27 kV - 38 kV, 900 Amp

Load-Ranger, 27 kV - 38 kV, 900 Amp, Includes: Counter for Padmount Application
Item #: 0140856
CAT #: USLR-XLT-2P
UPC:
Company wide:
Utility Solutions

Fuse Tube, 100 and 200 Amp

Fuse Tube, 100 and 200 Amp, Dimensions: 4.5" x 4.5" x 4", Weight: 11 oz.
Item #: 0141045
CAT #: GRAB-IT-2
UPC:
Company wide:
Utility Solutions

Break-Safe, 46 kV, 200 A, Floating Head

Break-Safe, 46 kV, 200 Amp, Floating Head, Load Break and Pick-up Tool
Item #: 0047953
CAT #: USBS-46-1-PS
UPC:
Company wide:
Utility Solutions

Break-Safe, 15 kV, 300 A, Duckbill Head

Break-Safe, 15 kV, 300 Amp, Duckbill Head, Load Break and Pick-up Tool
Item #: 0047844
CAT #: USBS-15-2-PS
UPC:
Company wide:
Utility Solutions

Fuse Tube, 100 Amp

Fuse Tube, 100 Amp, Dimensions: 4.5" x 4.5" x 4", Weight: 11 oz.
Item #: 0141023
CAT #: GRAB-IT-1
UPC:
Company wide:
Utility Solutions

Break-Safe, 27 kV, 300 A, Duckbill Head

Break-Safe, 27 kV, 300 Amp, Duckbill Head, Load Break and Pick-up Tool
Item #: 0047951
CAT #: USBS-27-2-PS
UPC:
Company wide:
Utility Solutions

15 kV, Cutout Bypass Tool

15 kV, Cutout Bypass Tool, Weight: 12 oz
Item #: 0140862
CAT #: USJJ-001-S
UPC:
Company wide:
Utility Solutions

27 kV, Cutout Bypass Tool

27 kV, Cutout Bypass Tool, Weight: 15 oz
Item #: 0140871
CAT #: USJJ-002-S
UPC:
Company wide:
Utility Solutions

Break-Safe, 46 kV, 200 A, Duckbill Head

Break-Safe, 46 kV, 200 Amp, Duckbill Head, Load Break and Pick-up Tool
Item #: 0047959
CAT #: USBS-46-2-PS
UPC:
Company wide:
Utility Solutions

Break-Safe, 15 kV, 300 A, Floating Head

Break-Safe, 15 kV, 300 Amp, Floating Head, Load Break and Pick-up Tool
Item #: 0047730
CAT #: USBS-15-1-PS
UPC:
Company wide:
Utility Solutions

15 kV, Load Break Cutout Bypass Tool

15 kV, Load Break Cutout Bypass Tool, Weight: 15 oz
Item #: 0140885
CAT #: USJJ-003-S
UPC:
Company wide:
Utility Solutions

UTILITY METALS P200S040-GALV

UTILITY METALS P200S040-GALV
Item #: 2194746
CAT #: P200S040-GALV
UPC:
Company wide:
23 Items found