Retro Kit

Item #: 0139769

Cat #: R844T8XBCXX0000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Retro Kit, 8 Ft., 4 Lamp, T8 Ballast Cover, (4.25" COVER)

Overview

Retro Kit, 8 Ft., 4 Lamp, T8 Ballast Cover, (4.25" COVER)
Also known as: R844T8XBCXX0000, TBRR844T8XBCXX0000

Specifications

Length: 8 ft
Volts AC Range: 120 - 277
Length: 8 ft
Volts AC Range: 120 - 277