Search results
43 Items found
TechBrite
85 watt; T5 Compact Fluorescent; 2700K; 85 CRI; Medium base; 120 volts
Item #: 0139764
CAT #: 4906-AW-PI-MOD
UPC:
Company wide:
TechBrite
BUSS MV055F1CAX65E MEDIUM VOLTAGE E
Item #: 0139779
CAT #: R452T8XBCXX0000
UPC:
Company wide:
TechBrite
TECB 4902-AW-PI-MOD REFLECTOR 2X2
Item #: 0139701
CAT #: 4902-AW-PI-MOD
UPC:
Company wide:
TechBrite
TBR R492T8XMRXX0000 RETRO KIT 4 FT 2 LAMP T8 MIRO REFL
Item #: 0139733
CAT #: R492T8XMRXX0000
UPC:
Company wide:
TechBrite
TBR R491T8XWRXX0000 RETRO KIT 4 FT 1 LAMP T8 WHITE REFL
Item #: 0139725
CAT #: R491T8XWRXX0000
UPC:
Company wide:
TechBrite
TBR R4212T8XWRXX000 RETRO KIT 2X4 2 LAMP WHITE REFL T8
Item #: 0139711
CAT #: R4212T8XWRXX000
UPC:
Company wide:
TechBrite
TBR R441T8XBCXX0000 RETRO KIT 4 FT 1 LAMP T8 BALLAST COVER (4.25" COVER)
Item #: 0139772
CAT #: R441T8XBCXX0000
UPC:
Company wide:
TechBrite
TBR R892T8XMRXX0000 RETRO KIT 8 FT 2 LAMP T8 MIRO REFL
Item #: 0139730
CAT #: R892T8XMRXX0000
UPC:
Company wide:
TechBrite
TBR R442T8XBCXX0000 RETRO KIT 4 FT 2 LAMP T8 BALLAST COVER (4.25 COVER)
Item #: 0139774
CAT #: R442T8XBCXX0000
UPC:
Company wide:
TechBrite
TECB 4901-AW-PI-MOD REFLECTOR 2X4
Item #: 0139700
CAT #: 4901-AW-PI-MOD
UPC:
Company wide:
TechBrite
TBR R2212T8XMRXX000 2X2 2 LAMP MIRO REFL T8
Item #: 0140480
CAT #: R2212T8XMRXX000
UPC:
Company wide:
TechBrite
Quarterturn Retainer Clip
Quarterturn Retainer Clip, For Use With Retrofit Conversion Kit Bracket, 40 per Package.
Item #: 0139691
CAT #: 1172
UPC:
Category:
Fixture Hangers & Kits
Company wide:
TechBrite
Reflector
TBR 4906-AW-QT-48 STRIP RETRO 48" WHITE
Item #: 0139704
CAT #: 4906-AW-QT-48
UPC:
Category:
Wire Guards/Reflectors
Company wide:
TechBrite
Socket Bracket
Socket Bracket, Universal, Adjustable, For Use with Strip Fixture w/ Ballast Cover
Item #: 0139696
CAT #: 3011-UNI
UPC:
Category:
Fixture Hangers & Kits
Company wide:
TechBrite
Reflector
TBR 4900-OB-PI-MOD REFLECTOR 2X4 TROFFER 2 OR 4 LAMP MIRO
Item #: 0139699
CAT #: 4900-OB-PI-MOD
UPC:
Category:
Wire Guards/Reflectors
Company wide:
TechBrite
Lamp Socket Assembly
TBR 3007-2L BRACKET TROFFER RETRO PINCH 2 LAMP (STEEL)
Item #: 0139693
CAT #: 3007-2L
UPC:
Category:
Replacement Fixture Parts
Company wide:
TechBrite
Lamp Socket Assembly
TBR 3007-3L BRACKET TROFFER RETRO PINCH 3 LAMP (STEEL)
Item #: 0139694
CAT #: 3007-3L
UPC:
Category:
Replacement Fixture Parts
Company wide:
TechBrite
Reflector
TBR 4904-AW-PI-MOD REFLECTOR 2X2 TROFFER 2 OR 4 LAMP WHITE
Item #: 0139702
CAT #: 4904-AW-PI-MOD
UPC:
Category:
Wire Guards/Reflectors
Company wide:
TechBrite
85 watt; T5 Compact Fluorescent; 2700K; 85 CRI; Medium base; 120 volts
TBR 4906-AW-PI-MOD REFLECTOR
STRIP RETRO 48" WHITE
Item #: 0139764
CAT #: 4906-AW-PI-MOD
UPC:
Company wide:
TechBrite
BUSS MV055F1CAX65E MEDIUM VOLTAGE E
TBR R452T8XBCXX0000 RETRO KIT
4 FT 2 LAMP T8 BALLAST COVER (5" COVER)
Item #: 0139779
CAT #: R452T8XBCXX0000
UPC:
Company wide:
TechBrite
TECB 4902-AW-PI-MOD REFLECTOR 2X2
TBR 4902-AW-PI-MOD REFLECTOR
2X2 TROFFER 3 LAMP WHITE
Item #: 0139701
CAT #: 4902-AW-PI-MOD
UPC:
Company wide:
TechBrite
TBR R492T8XMRXX0000 RETRO KIT 4 FT 2 LAMP T8 MIRO REFL
TBR R492T8XMRXX0000 RETRO KIT
4 FT 2 LAMP T8 MIRO REFL
Item #: 0139733
CAT #: R492T8XMRXX0000
UPC:
Company wide:
TechBrite
TBR R491T8XWRXX0000 RETRO KIT 4 FT 1 LAMP T8 WHITE REFL
TBR R491T8XWRXX0000 RETRO KIT
4 FT 1 LAMP T8 WHITE REFL
Item #: 0139725
CAT #: R491T8XWRXX0000
UPC:
Company wide:
TechBrite
TBR R4212T8XWRXX000 RETRO KIT 2X4 2 LAMP WHITE REFL T8
TBR R4212T8XWRXX000 RETRO KIT
2X4 2 LAMP WHITE REFL T8
Item #: 0139711
CAT #: R4212T8XWRXX000
UPC:
Company wide:
TechBrite
TBR R441T8XBCXX0000 RETRO KIT 4 FT 1 LAMP T8 BALLAST COVER (4.25" COVER)
TBR R441T8XBCXX0000 RETRO KIT
4 FT 1 LAMP T8 BALLAST COVER (4.25" COVER)
Item #: 0139772
CAT #: R441T8XBCXX0000
UPC:
Company wide:
TechBrite
TBR R892T8XMRXX0000 RETRO KIT 8 FT 2 LAMP T8 MIRO REFL
TBR R892T8XMRXX0000 RETRO KIT
8 FT 2 LAMP T8 MIRO REFL
Item #: 0139730
CAT #: R892T8XMRXX0000
UPC:
Company wide:
TechBrite
TBR R442T8XBCXX0000 RETRO KIT 4 FT 2 LAMP T8 BALLAST COVER (4.25 COVER)
TBR R442T8XBCXX0000 RETRO KIT
4 FT 2 LAMP T8 BALLAST COVER (4.25 COVER)
Item #: 0139774
CAT #: R442T8XBCXX0000
UPC:
Company wide:
TechBrite
TECB 4901-AW-PI-MOD REFLECTOR 2X4
TBR 4901-AW-PI-MOD REFLECTOR
2X4 TROFFER 3 LAMP WHITE
Item #: 0139700
CAT #: 4901-AW-PI-MOD
UPC:
Company wide:
TechBrite
TBR 5665U-STUCCHI
TBR 5665U-STUCCHI
Item #: 0988593
CAT #: 5665USTUCCHI
UPC:
Company wide:
TechBrite
TBR R2212T8XMRXX000 2X2 2 LAMP MIRO REFL T8
TBR R2212T8XMRXX000
2X2 2 LAMP MIRO REFL T8
Item #: 0140480
CAT #: R2212T8XMRXX000
UPC:
Company wide:
TechBrite
TECB 4906-OB-QT-48 MIRRORED
TBR 4906-OB-QT-48 STRIP
RETRO 48" MIRO 4
Item #: 0139705
CAT #: 4906-OB-QT-48
UPC:
Company wide:
43 Items found