Voltage Detector, Personal, V Max

Item #: 0139217

Cat #: VW-20HFR-K

UPC:

Company wide:
0 in stock
Documents & Guides
Voltage Dectector, Personal, V-Watch, Typical Warning Distance: About 7 ft. from a 4kV (2.4kV line-to-ground) AC conductor, Includes: 9V alkaline 1604A, IEC 6LR61, Carrying Case Lanyard with Shielded, Flame Resistant, High Visibility Safety Green Color Material - - ** DO NOT USE W/ VOLTAGES BELOW 2400V LINE TO GROUND

Overview

Voltage Dectector, Personal, V-Watch, Typical Warning Distance: About 7 ft. from a 4kV (2.4kV line-to-ground) AC conductor, Includes: 9V alkaline 1604A, IEC 6LR61, Carrying Case Lanyard with Shielded, Flame Resistant, High Visibility Safety Green Color Material - - ** DO NOT USE W/ VOLTAGES BELOW 2400V LINE TO GROUND
Also known as: VW-20HFR-K, HDEVW20HFRK

Specifications

Type: Voltage Detector
Type: Voltage Detector