Search results
15 Items found
HD Electric
Digital Voltage Indicator W/ Test Point 500Kv
Item #: 0143953
CAT #: DVI-500T/K02
UPC:
Company wide:
HD Electric
Digital Voltmeter 80Kv (Universal Kit)
Item #: 0140004
CAT #: DVM-80UVK
UPC:
Company wide:
HD Electric
Digital Voltage Indicator W/Test Point 100Kv
Item #: 0139797
CAT #: DVI-100T/K02
UPC:
Company wide:
HD Electric
HDE TL-MAN-M TILT II TRANSFORMER TESTER
Item #: 1200856
CAT #: TLMANM
UPC:
Company wide:
HD Electric
HDE DVI-100 VOLTAGE INDICATOR INDICATES VOLTAGE UP TO 99KV INCLUDES (1) HP-DVI-2 AND CS-DVI CASE
Item #: 1964042
CAT #: DVI100
UPC:
Company wide:
HD Electric
HDE IEP-DVI-5 UNDERGROUND BUSHING PROBE 15KV 25KV 35KV
Item #: 0139840
CAT #: IEPDVI5
UPC:
Company wide:
HD Electric
Personal Voltage Detector
Voltage Detector, Personal, V-Watch, Typical Warning Distance: About 7 ft. from a 4kV AC conductor. **The Detector Will Only Detect AC Voltage. Do NOT Use Below 2400V.
Item #: 1307344
CAT #: VWS-20
UPC:
Category:
Voltage Detectors
Company wide:
HD Electric
Voltage Detector, Personal, V Max
Voltage Dectector, Personal, V-Watch, Typical Warning Distance: About 7 ft. from a 4kV (2.4kV line-to-ground) AC conductor, Includes: 9V alkaline 1604A, IEC 6LR61, Carrying Case Lanyard with Shielded, Flame Resistant, High Visibility Safety Green Color Material - - ** DO NOT USE W/ VOLTAGES BELOW 2400V LINE TO GROUND
Item #: 0139217
CAT #: VW-20HFR-K
UPC:
Category:
Voltage Detectors
Company wide:
HD Electric
Digital Voltage Indicator W/ Test Point 500Kv
Digital Voltage Indicator W/ Test Point 500Kv, Oh/Ug Kit 2, 4.25"H X 7"W X 4.5"D
Item #: 0143953
CAT #: DVI-500T/K02
UPC:
Category:
Digital Voltage Indicators
Company wide:
HD Electric
Transformer Tester
Transformer & Capacitor Tester. Dimensions: 5.75” x 3.5” x 1.5”. Includes: TILT II Tester, Manual Self-Test Magnet & Padded Carrying Bag.
Item #: 0183279
CAT #: QCMANM
UPC:
Category:
Voltage & Continuity Testers
Company wide:
HD Electric
High Voltage Ammeter 2000A
High Voltage Ammeter 2000A, 4”H X 6.6”W X 11.5”L
Item #: 0141164
CAT #: HVA-2000
UPC:
Category:
Digital Voltage Indicators
Company wide:
HD Electric
Voltage Detector, 500kV Max
Voltage Detector, Proximity, Non-Contact, Maximum Rating: 500kV, Includes: Rechargeable Battery, Includes PRX-CORD, Can be Used on 50Hz and 60Hz Systems
Item #: 0141134
CAT #: PRX-500
UPC:
Category:
Voltage Detectors
Company wide:
HD Electric
Transformer Tester, ClearTest
Transformer Tester, ClearTest, Includes: Built-In Self-Test, Magnets, B-9 Carrying Bag
Item #: 0134167
CAT #: CT-300
UPC:
Category:
Voltage & Continuity Testers
Company wide:
HD Electric
Transformer Tester, TILT II
Transformer Tester, TILT II, Included: Automatic Self-Test, Magnet, Padded Carrying Bag
Item #: 0138420
CAT #: TL-AST-M
UPC:
Category:
Voltage & Continuity Testers
Company wide:
HD Electric
Digital Voltmeter 80Kv (Universal Kit)
Digivolt v, 5"W X 4.25"L X 1.38"H
Item #: 0140004
CAT #: DVM-80UVK
UPC:
Category:
Digital Voltage Indicators
Company wide:
HD Electric
Digital Voltage Indicator W/Test Point 100Kv
Digital Voltage Indicator W/Test Point 100Kv, Oh/Ug Kit, 24.25"H X 7"W X 4.5"D
Item #: 0139797
CAT #: DVI-100T/K02
UPC:
Category:
Digital Voltage Indicators
Company wide:
HD Electric
HDE K-7-1 PHASE SEQ. INDIC.
HDE K-7-1 PHASE SEQ. INDIC.
Item #: 0183290
CAT #: K71
UPC:
Company wide:
HD Electric
HDE TL-MAN-M TILT II TRANSFORMER TESTER
HDE TL-MAN-M TILT II
TRANSFORMER TESTER
Item #: 1200856
CAT #: TLMANM
UPC:
Company wide:
HD Electric
HDE DVI-100 VOLTAGE INDICATOR INDICATES VOLTAGE UP TO 99KV INCLUDES (1) HP-DVI-2 AND CS-DVI CASE
HDE DVI-100 VOLTAGE INDICATOR
INDICATES VOLTAGE UP TO 99KV INCLUDES (1) HP-DVI-2 AND CS-DVI CASE
Item #: 1964042
CAT #: DVI100
UPC:
Company wide:
HD Electric
HDE IEP-DVI-5 UNDERGROUND BUSHING PROBE 15KV 25KV 35KV
HDE IEP-DVI-5 UNDERGROUND
BUSHING PROBE 15KV 25KV 35KV
Item #: 0139840
CAT #: IEPDVI5
UPC:
Company wide:
HD Electric
HDE S-4H 4' FIXED HOT STICK
HDE S-4H 4' FIXED
HOT STICK
Item #: 0095998
CAT #: S4H
UPC:
Company wide:
15 Items found