Conduit Body Cover, Size: 1/2", Form 8, Material: Iron Alloy

Item #: 0138912

Cat #: 180F

UPC: 782274002002

$ 13.49 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Size: 1/2 Inch, Form 8, Material: Iron Alloy, For Use With Iron Conduit Bodies

Overview

Conduit Body Cover, Size: 1/2 Inch, Form 8, Material: Iron Alloy, For Use With Iron Conduit Bodies

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274002002, 180F, CRO180F

Specifications

Material: Iron Alloy
Hub Diameter: 1/2 in
Material: Iron Alloy
Hub Diameter: 1/2 in