
Conduit Outlet Box, Type GUAT, (3) 1-1/4" Hubs, Malleable Iron
Item #: 0138680
Cat #: GUAT49
UPC: 782274467900
$ 630.03 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GUAT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (3) 1-1/4 Inch Threaded Hubs. For Use With Threaded Metal Conduit.
Overview
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GUAT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (3) 1-1/4 Inch Threaded Hubs. For Use With Threaded Metal Conduit.
Also known as: 782274467900, GUAT49, CROGUAT49
Specifications
| Diameter: | 1 1/4 in |
| Material: | Iron Alloy, Aluminum |
| Number of Hubs: | 3 |
| Hub Diameter: | 1 1/4 in |
| Diameter: | 1 1/4 in |
| Number of Hubs: | 3 |
| Material: | Iron Alloy, Aluminum |
| Hub Diameter: | 1 1/4 in |