Fuse, Amp-Trap®, 300VAC, 160VDC, 800A, Fast-Acting, Class T, A3T Series  

Item #: 0137465

Cat #: A3T800

UPC: 782001890810

Company wide:
0 in stock
Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 800 Amp, Fast-Acting, Class T, A3T Series  

Overview

Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 800 Amp, Fast-Acting, Class T, A3T Series  

Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification. 300 Volts 800 amps.

Also known as: 782001890810, A3T800, FRZA3T800

Specifications

Speed: Fast Acting
Mounting: Blade
Class: T
Volts AC: 300
Type: Fuse
Amps: 800
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Class: T
Type: Fuse
Interrupt Rating DC: 50 kA
Mounting: Blade
Volts AC: 300
Amps: 800