BERTH LT 2-8W W/CO 120V

Item #: 0136866

Cat #: FBN28

UPC: 662276393332

$ 1333.60 EA
Company wide:
0 in stock
Documents & Guides
BERTH LT 2-8W W/CO 120V

Overview

BERTH LT 2-8W W/CO 120V
Also known as: 662276393332, FBN28, CROFBN28

Specifications

Volts AC: 120
Wattage: 8
Mounting: Wall
Light Technology: Fluorescent
Volts AC: 120
Mounting: Wall
Wattage: 8
Light Technology: Fluorescent