Conduit Hub, Size: 2", Material/Finish: Malleable Iron/Zinc

Item #: 0135804

Cat #: MHUB6

UPC: 784564002907

$ 79.06 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 784564002907, MHUB6, CROMHUB6

Specifications

Material: Malleable Iron
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in