Folding Knife, 3.18" Clip Point Blade

Item #: 0133788

Cat #: SJ32CP

UPC: 729857997133

$ 38.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Folding Knife, Lockback, Clip Point Blade, Overall Length: 7.4 In, Blade Length: 3.18 In

Overview

Folding Knife, Lockback, Clip Point Blade, Overall Length: 7.4 In, Blade Length: 3.18 In
Also known as: 729857997133, SJ32CP, SOGSJ32CP

Specifications

Length: 3.18 in
Type: Lockback Knife, Knife
Color: Black
Length: 3.18 in
Color: Black
Type: Lockback Knife, Knife