Conduit Body, Mogul Type BUB, 2", Iron Alloy

Item #: 0132994

Cat #: BUB6

UPC: 782274108605

$ 441.65 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Mogul Type BUB, 2 Inch, Iron Alloy

Overview

Conduit Body, Mogul Type BUB, 2 Inch, Iron Alloy

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274108605, BUB6, CROBUB6

Specifications

Material: Iron Alloy
Hub Diameter: 2 in
Material: Iron Alloy
Hub Diameter: 2 in