Fuse, 1000A, 600VAC, 300VDC, Class L, Time Delay, Bolt On

Item #: 0131764

Cat #: A4BY1000

UPC: 782001939144

Company wide:
0 in stock
Documents & Guides
Fuse, 1000 Amp, 600 Volt AC, 300 Volt DC, Class L, Time Delay, Bolt On

Overview

Fuse, 1000 Amp, 600 Volt AC, 300 Volt DC, Class L, Time Delay, Bolt On

Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.

Also known as: 782001939144, A4BY1000, FRZA4BY1000

Specifications

Interrupt Rating DC: 200
Mounting: Bolt On
Interrupt Rating DC: 200
Mounting: Bolt On