600V 25A SEMICOND FUSE

Item #: 0130080

Cat #: A60Q25-2

UPC: 782001948870

Company wide:
0 in stock
Documents & Guides
600V 25A SEMICOND FUSE

Overview

600V 25A SEMICOND FUSE
Also known as: 782001948870, A60Q25-2, FRZA60Q252

Specifications

Mounting: Clip
Mounting: Clip