
Concrete Underground Pull Box, 47-1/2" x 29-5/8" x 12"
Item #: 0129778
Cat #: HT3048B
UPC:
$ 696.39 EA
Company wide:
0
in stock
Documents & Guides
Concrete Underground Pull Box, 47-1/2" x 29-5/8" x 12", 595 lbs
Overview
Concrete Underground Pull Box, 47-1/2" x 29-5/8" x 12", 595 lbs
Also known as: HT3048B, JEN100002063
Specifications
| Height: | 12 in |
| Width: | 29 5/8 in |
| Length: | 47.500 in |
| Height: | 12 in |
| Length: | 47.500 in |
| Width: | 29 5/8 in |