
Steel Pull Box Lid, 33-1/2" x 17-1/8" x 1/2", Black
Item #: 0126719
Cat #: CYB3048JNM
UPC:
$ 2011.01 EA
Company wide:
0
in stock
Documents & Guides
Steel Pull Box Lid, Painted Black, 33-1/2" x 17-1/8" x 1/2", 370 lbs
Overview
Steel Pull Box Lid, Painted Black, 33-1/2" x 17-1/8" x 1/2", 370 lbs
Also known as: CYB3048JNM, JEN100002065
Specifications
| Height: | 1/2 in |
| Length: | 33.500 in |
| Width: | 17 1/8 in |
| Height: | 1/2 in |
| Width: | 17 1/8 in |
| Length: | 33.500 in |