Steel Pull Box Lid, "Electric", 27-3/4" x 19-3/4" x 1/2", Black

Item #: 0126098

Cat #: CYB243662JNM

UPC:

$ 1193.38 EA
Company wide:
0 in stock
Documents & Guides
Steel Pull Box Lid, Painted Black, "Electric", 27-3/4" x 19-3/4" x 1/2", 210 lbs

Overview

Steel Pull Box Lid, Painted Black, "Electric", 27-3/4" x 19-3/4" x 1/2", 210 lbs
Also known as: CYB243662JNM, JEN100023263

Specifications

Height: 1/2 in
Width: 19 3/4 in
Length: 27.750 in
Height: 1/2 in
Length: 27.750 in
Width: 19 3/4 in