Rigid Conduit Strap, 1-Hole, 2", Stainless Steel

Item #: 0123733

Cat #: 3200

UPC: 813192023081

Company wide:
0 in stock
Documents & Guides
Rigid Conduit Strap, 1-Hole, 2 Inch, Stainless Steel, For Use With Stainless Steel Rigid/IMC/EMT Conduit

Overview

Rigid Conduit Strap, 1-Hole, 2 Inch, Stainless Steel, For Use With Stainless Steel Rigid/IMC/EMT Conduit

Gibson two hole straps are used to mount conduit systems flat against walls and other surfaces to provide extra support.

Also known as: 813192023081, 3200, GIB3200

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in